SIGNIFY 383372 26W 4100K PL-C Cluster 4-Pin Base Linear Compact Fluorescent Lamp, Soft White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | CFL-ni | Wattage | 26 W |
Lamp Type | (2) Compact Fluorescent | Lamp Base | G24Q-3 |
Shape | PL-C | Lumens | 1800 lm |
Designation | PL-C 26W/841/4P/ALTO 10PK | Voltage Rating | 105/80 V |
Average Life | 12000 hr | Color | 841 Cool White |
Color Rendering Index (CRI) | 82 | Color Temperature | 4100 K |
Dimensions | 27.9 mm dia x 171.4 mm L | Application | For Accent and Downlighting |
UPC | 046677111779 |
Packages
10 - UNIT - (10) |