Abbotsford
phiplc13w354palto

SIGNIFY 383273 13W 77V 3500K PL-C Cluster 4-Pin Base Linear Compact Fluorescent Lamp

Price $10.70 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:383273

Description

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Specifications

Brand Name Philips Lighting Item Name Plug-in CFL
Type CFL-ni Wattage 13 W
Lamp Type Compact Fluorescent Lamp Base G24Q-1
Shape PL-C Lumens 925 lm
Designation PL-C 13W/835/4P/ALTO 10PK Voltage Rating 77 V
Average Life 12000 hr Color 835 White
Color Rendering Index (CRI) 82 Color Temperature 3500 K
Ballast Type Electronic Dimensions 27.1 mm dia x 130.9 mm L
Application ACCENT & DOWNLIGHTING UPC 046677237745

Packages

10 - UNIT - (10) 5250 - SKID - 5250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok