PHILIPS LIGHTING 148734 7W Philips 2-Pin PL-S Short G23 Compact Fluorescent Lamp, Cool White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | Plug-in CFL |
Type | CFL-ni | Wattage | 7 W |
Lamp Type | Compact Fluorescent | Lamp Base | G23 |
Shape | PL-S | Lumens | 400 lm |
Designation | PL-S 7W/841/2P/ALTO | Voltage Rating | 46 V |
Average Life | 10000 hr | Color | 841 Cool White |
Color Rendering Index (CRI) | 82 | Color Temperature | 4100 K |
Dimensions | 28 mm dia x 135 mm L | Application | ACCENT & DOWNLIGHTING |
UPC | 046677148737 |
Packages
10 - UNIT - (10) |