Abbotsford
phif60t12dhoalto

PHILIPS LIGHTING 60 inch 75W T12 High Output Fluorescent Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:234328

Description

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F60T12 D HO ALTO - 75 Watt - T12 Linear Fluorescent Tube - Base Information: Green Base - Bulb Shape T12 - Bulb Type F60T12 - Base Type: R17d [Recessed Double Contact Bay (RDC Bay-Fluorescent)] - Color Temperature: 6500 Kelvin - CRI 82 - Length: 60 Inch. - Life Hours: 12000 - Lumens Initial: 4225 - Lumens Mean: 3800 - Mercury (Hg) Content: 6.8 mg

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type High Output Designation F60T12/D/HO/ALTO 15PK
Bulb Shape T12 Bulb Base R17D
Wattage 75 W Lumens 4225 lm
Color Temperature 6500 K Average Life 12000 hr
Light Color Day Light Color Rendering Index (CRI) 82
Diameter 38.1 MM Maximum Overall Length 1524 mm
Application General Use UPC 046677234324

Packages

1 - UNIT - 1 15 - UNIT = (15) 675 - UNIT - 675
This website uses cookies to ensure you get the best experience on our website. Read more
Ok