Abbotsford
phif72t12dhoalto

PHILIPS LIGHTING 72 inch 85W ALTO T12 High Output Fluorescent Lamp

Price $16.74 / EA Eco fees: $0.80
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:366534

Description

Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types. F72T12/D/HO ALTO 15PK - Color/Finish: Daylight - Color Temperature: 6,500K - Average Lifetime: 12000 hours - Lumens (light output): 5600 - CRI: 79.

Specifications

Brand Name Philips Lighting Item Name T12 Linear Fluorescent
Type High Output Designation F72T12/D/HO ALTO 15PK
Bulb Shape T12 Bulb Base R17D
Wattage 85 W Lumens 5600 lm
Color Temperature 6500 K Average Life 12000 hr
Light Color Day Light Color Rendering Index (CRI) 79
Diameter 38.1 MM Maximum Overall Length 1828.8 mm
Application General Use UPC 046677366537

Packages

15 - UNIT - (15) 675 - SKID - 675
This website uses cookies to ensure you get the best experience on our website. Read more
Ok