eikf28t5835

EIKO F28T5/835 28W 3500K 2600L 85CRI G5-Base 25/Case 800 Series Phosphors Miniature Bi-Pin T5 Linear Fluorescent Lamp, Cool White

Availablefor Backorder
Price $6.73 / EA
Qty EA
Manufacturer:EIKO
Manufacturer #:f28t5/835

Description

T5 T8 linear fluorescent lamps provide crimped end pins for long term reliability and heat resistance. These long life lamps offer superior quality illumination while using low consumptions of electricity.

Specifications

Brand Name Eiko Item Name T5 Linear Fluorescent Lamp
Type Fluorescent Lamp Bulb Base Group Bi-Pin
Bulb Overall Shape Rod Designation T5
Bulb Shape T5 Bulb Base G5 Miniature Bi-Pin
Wattage 28 W Lumens 2725/2900 lm
Color Temperature 3500 K Color Rendering Index (CRI) 85
Start Type Programmed Maximum Overall Length 46 in
Standards IMERC Application Fluorescent Lamp
UPC 031293811516

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok