Abbotsford
phif14t5835

PHILIPS LIGHTING 22 inch 14W 3500K ALTO Technology T5 Fluorescent Lamp, White

Price $13.63 / EA Eco fees: $0.20
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:230797

Description

Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. 14W/835 Min Bipin T5 HE ALTO UNP. 14 Watts T5 F14T5/835/ALTO 22'' Case Of 40 - Base type: Miniature Bi-Pin - Bulb finish: Warm White- Voltage: - Life hours: 24000- Color temperature Kelvin:3500 K.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type High Efficiency Bulb Base Group Bi-Pin
Designation F14T5/835/ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 14 W
Lumens 1350 lm Color Temperature 3500 K
Average Life 20000 hr Light Color 835 Neutral White
Color Rendering Index (CRI) 82 Voltage Rating 98 V
Diameter 15.9 mm Height 0.630 in
Width 0.630 in Application For General Applications
UPC 046677230791

Packages

40 - UNIT - (40)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok