Abbotsford
phi10t8483500if

PHILIPS LIGHTING 4 ft 10W 120V 3500K T8 Non-Dimmable LED InstantFit Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:473982

Description

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.Benefits:• 50% energy savings vs F32T8 electronic instant start systems.• No mercury allowing for non-hazardous waste disposal.• Emits virtually no UV rays or IR.• Some models are glass-free for safer working conditions.• 5 year limited warranty (see www.philips.com/warranties for terms and conditions).• 2 F32T8 lamps operating on an electronic Instant Start system with a 0.88 Ballast Factor consumes 58 system watts.• 2 12W Philips LED T8 InstantFit lamps operating on an electronic Instant Start system with a 0.88 Ballast Factor consumes 29 system watts. The system watts saved is 58 - 29= 29 which equates to 50% energy savings.Features:• Instant on, no flicker or buzz.• Fits into existing fluorescent fixtures.• Compatible with Instant Start, Programmed Start, Dimmable, and Emergency ballasts eliminating the need for rewiring. This allows the fixture to maintain its original UL compliance.• Must follow guidelines for installation from Philips Installation Guide included with lamp shipment.Application:• Full light output in spaces with temperatures down to -22°F (-30°C)• Perfect for applications with frequent “on/off” switching cycles• Buildings that desire to be mercury free

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent Lamp
Bulb Base Group Bi-Pin Bulb Overall Shape Tubular
Designation 9.5T8/MAS/48-835/IF15/P 10/1 Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Wattage 9.5 W
Lumens 1500 lm Color Temperature 3500 K
Average Life 70000 hr Light Color Natural White
Color Rendering Index (CRI) 80 Ballast Type Bypass
Voltage Rating 120 - 277 V, 347 V Amperage Rating 110 - 340 mA
Frequency Rating 50/60 Hz Dimmable No
Temperature Rating -20 to 55 °C Ambient, -40 to 65 °C Storage, 55 °C Case Diameter 25.7 mm
Maximum Overall Length 1212 mm For Use With Instant Start Ballast
Standards UL Listed, DLC Listed, RoHS Compliant UPC 046677473983

Packages

1 - UNIT - 1 10 - UNIT = 10 1190 - UNIT = 1190
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok