Abbotsford
phi125t8cor48850ff18g251

SIGNIFY 600197 4 ft 12.5W 120-277V 5000K T8 Non-Dimmable LED Lamp

Price $27.78 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:600197

Description

FlexFit (Hybrid / dual-mode) T8 LED Lamps by Philips. These lamps work as either a plug-and-play (UL Type A) or ballast bypass (UL Type B) lamp. As a Type A lamp, it is compatible with a variety of ballasts. If a ballast is not desired or fails in the field, the lamp can quickly be installed as a double-ended ballast bypass lamp.

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent Lamp
Type Energy Saving, Hybrid Bulb Base Group Bi-Pin
Bulb Overall Shape Tubular Designation 12.5T8/COR/48-850/FF18/G 25/1
Bulb Shape T8 Bulb Base G13 Medium
Wattage 12.5 W Lumens 1800 lm
Color Temperature 5000 K Average Life 50000 hr
Light Color Daylight Color Rendering Index (CRI) 82
Ballast Type Bypass Voltage Rating 120 - 277 V
Amperage Rating 45 - 110 mA Frequency Rating 50/60 Hz
Material Glass Bulb Color/Finish Frosted
Dimmable No Temperature Rating -20 to 45 °C
Diameter 1 in Maximum Overall Length 48 in
Standards DLC Certified, RoHS Compliant, UL Listed UPC 046677600198

Packages

25 - UNIT - (25) 400 - SKID - 400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok