Abbotsford
phif32t8tl965alto

SIGNIFY 479642 4 ft 32W 6500K T8 High CRI Lamp with ALTO II Technology

Price $6.11 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:479642

Description

Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred. Outstanding lamp performance: • 95% lumen maintenance and reduced lamp-end blackening• 90 color rendering index• Limited warranty period based on usage+Better for the environment:• ALTO II Technology is TCLP compliant*• Only 1.7mg of mercury with ALTO II technology• Reduced impact on the environment withoutsacrificing performance• ALTO II means 50% less mercury than the original ALTO T8 lamps

Specifications

Brand Name Philips Lighting Sub Brand ALTO II™
Item Name T8 Linear Fluorescent Lamp Bulb Base Group Bi-Pin
Designation F32T8/TL965/ALTO 30PK Bulb Shape T8
Bulb Base Medium Wattage 32 W
Lumens 2600 lm Color Temperature 6500 K
Average Life 24000 hr Color Rendering Index (CRI) 90
Material Aluminum Base Mercury Content 1.7 mg
Height 1.000 in Width 1.000 in
Maximum Overall Length 1219 mm Application General Lighting
UPC 046677479640

Packages

30 - UNIT - (30) 1440 - SKID - 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok