Abbotsford
phif40t8tl841alto

PHILIPS LIGHTING 60-inch 40W 4100K Rapid Start T8 Fluorescent Lamp, White

Price $13.81 / EA Eco fees: $0.80
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:368472

Description

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F40T8 40W/841 Medium Bi-Pin ALTO 1LP - 25PK. 40 watt - 60 - T8 - Medium Bi-Pin (G13) Base - 4,100K - 800 Series - ALTO

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Type TL Bulb Base Group Bi-Pin
Designation F40T8/TL841 ALTO 25PK Bulb Shape T8
Bulb Base G13 Medium Wattage 40 W
Lumens 3775 lm Color Temperature 4100 K
Average Life 20000 hr Light Color 841 Cool White
Color Rendering Index (CRI) 86 Voltage Rating 120 V
Diameter 26 mm Height 1.000 in
Width 59.750 in Maximum Overall Length 1524 mm
Application General Use UPC 046677368470

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok