Abbotsford
phif96t8tl850plusalto

PHILIPS LIGHTING 96 inch 59W Philips ALTO T8 PLUS Slimline Fluorescent Lamp, White

Price $29.81 / EA Eco fees: $0.80
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:236869

Description

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. F96T8 59W/850 Single Pin ALTO Plus 1LP - T8 Linear Fluorescent Tube - 800 Series - Wattage 59 Watt - Base Information: Green Base - Bulb Shape T8 - Bulb Type F96T8 - Base Type: Single Pin [Single Pin Fluorescent] - Color Temperature: 5000 Kelvin - Color Code: TL850 [CCT of 5000K] - CRI 85 - Length: 96 Inch. - Life Hours: 30000 - Lumens Initial: 5780 - Lumens Mean: 5375 - Mercury (Hg) Content: 4.4 mg - Picogram per Lumen Hour: 34 p/LuHr

Specifications

Brand Name Philips Lighting Item Name T8 Linear Fluorescent
Type TL Designation F96T8/TL850 PLUS ALTO 25/1
Bulb Shape T8 Bulb Base FA8
Wattage 59 W Lumens 5780 lm
Color Temperature 5000 K Average Life 15000 hr
Light Color TL850 Day Light Color Rendering Index (CRI) 85
Voltage Rating 104 V Diameter 26 mm
Maximum Overall Length 2438.4 mm Application General Use
UPC 046677236861

Packages

25 - UNIT - (25) 1200 - SKID - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok