iwa50mr16cgfl10000h

STANDARD PRODUCTS 30460 50W 12V 3050K EYE MR16 GX5.3 Base Covered Glass Flood Halogen Lamp, Clear

Not available for order
Price $11.95 / EA Eco fees: $0.05
Manufacturer:STANDARD
Manufacturer #:30460

Description

EYE’s MR16 10 000 hour lamps with a special dichroic coating provide extra long life while delivering consistent light and brightness. The durable dichroic coating protects heat sensitive objects. Its accurate optical design delivers light exactly where it is directed.Consistency in colour and brightness means the lamp bathes displays in uniform light for maximum effect. With these lamps there are lower maintenance costs and fewer disruptions in high traffic and hard to reach areas.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Flood
Designation 50MR16/CG/FL/10M EXN EYE Bulb Shape MR16
Bulb Base GU5.3 Wattage 50 W
Color Temperature 3050 K Average Life 1000 hr
Beam Angle 36° Center Beam Candle Power 1650 cd
Voltage Rating 12 V ANSI Code EXN
Material Aluminum Plated Glass Diameter 50.7 mm
Maximum Overall Length 45 mm UPC 069549304604

Packages

12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok