iwajm1212ftc

STANDARD PRODUCTS 15408 20W 12V 2950K EYE MR11 Narrow Flood Open Halogen Lamp

Not available for order
Price $21.71 / EA Eco fees: $0.05
Manufacturer:STANDARD
Manufacturer #:15408

Description

HALOGEN MR AND ES LAMPS MR11 / GZ4 / 20W / 2950K / 12V / FTC

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Narrow Flood
Designation 20MR11/NFL FTC EYE Bulb Shape MR11
Bulb Base GZ4 Wattage 20 W
Color Temperature 2950 K Average Life 2000 hr
Beam Angle 19° Center Beam Candle Power 1450 cd
Voltage Rating 12 V ANSI Code FTC
Material Glass Reflector Diameter 35.5 mm
Maximum Overall Length 37 mm UPC 069549154087

Packages

1 - UNIT - 1 50 - UNIT - 50
Substitutes to this product
Price $18.36/ EA Eco fees: $0.05
This website uses cookies to ensure you get the best experience on our website. Read more
Ok