Abbotsford
iwajr1301frb

STANDARD PRODUCTS 30359 35W 12V 3050K Standard EYE MR16 Open Narrow Spot Halogen Lamp

Price $2.10 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:30359

Description

HALOGEN MR16 35W 12V GX5.3 12DEG SPOT OPEN FRB EYE

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name MR Halogen Lamp Type MR16
Bulb Shape MR16 Bulb Base GX5.3
Wattage 35 W Color Temperature 3050 K
Average Life 5000 hr DLC N
Beam Angle 12° Center Beam Candle Power 8000 cd
Voltage Rating 12 V ANSI Code FRB
Material Glass Diameter 50.7 mm
Maximum Overall Length 45 mm UPC 069549303591

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok