STANDARD PRODUCTS 50012 75W 120V PAR30S Halogen Lamp
Description
STANDARD Accubeam lamp series use an innovative reflector design that forms the light beam before it reaches the lens. The innovative corrugated reflector allows for greater light concentration at the center of the beam giving a light output that is comparable to conventional halogen using less wattage. Accubeam was designed to deliver a smooth, precise beam pattern and allows for even light distribution; without hot spots or striations.
Specifications
Brand Name | Standard Products | Item Name | PAR30S Halogen Lamp |
Type | Flood | Bulb Overall Shape | PAR Reflector |
Designation | H75PAR30/FL/2.5M/120V/STD ACC | Bulb Shape | PAR30S |
Bulb Base | E26 Medium | Wattage | 75 W |
Average Life | 2500 hr | Beam Angle | 40° |
Center Beam Candle Power | 1600 cd | Voltage Rating | 120 V |
Material | Aluminum Plated Glass | Dimmable | No |
Maximum Overall Length | 92 mm | UPC | 069549000124 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |