Abbotsford
iwahq60par16nfl130v

STANDARD PRODUCTS 50975 60W 130V 2800K PAR16 Standard Products Narrow Flood Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50975

Description

STANDARD® offers a full line of premium quality, of PAR and Aluminum Reflector Halogen lamps, for a range of lighting applications. Browse our brochure to learn more about our PAR and Aluminum Reflector Halogen lamps product offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Narrow Flood
Bulb Overall Shape PAR Reflector Designation H60PAR16/NFL/2.5M/130V/STD
Bulb Shape PAR16 Bulb Base E26 Medium
Wattage 60 W Lumens 650 lm
Color Temperature 2800 K Average Life 2500 hr
DLC N Beam Angle 30°
Center Beam Candle Power 1100 cd Voltage Rating 130 V
Material Glass Reflector Diameter 51 mm
Maximum Overall Length 82 mm UPC 069549009752

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok