Abbotsford
iwa150qclmc

STANDARD PRODUCTS 30225 150W 130V 2900K Standard Products JD Mini Can Base Single-Ended Halogen Lamp, Clear

Price $43.29 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:30225

Description

HALOGEN JD 150W 130V E11 CLEAR ETG EYE

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type JD
Bulb Overall Shape Tube, Single-Ended Bulb Base E11 Mini Candelabra
Wattage 150 W Lumens 2800 lm
Color Temperature 2900 K Average Life 2000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Clear Diameter 11.5 mm
Maximum Overall Length 70 mm UPC 069549302259

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok