STANDARD PRODUCTS 15430 150W 130V 2850K Standard Products JD DC Base Single-Ended Halogen Lamp, Clear
Description
These lamps provide crisp white light and long reliable life. Features: Crisp white light. Consistent colour and brightness. Reliable long life. Applications: Display cases, Museums, Restaurants, Marine/boat applications, Lounges, Retail Stores.
Specifications
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | JD |
Bulb Overall Shape | Tube, Single-Ended | Designation | 150Q/CL/DC/130V EYE |
Bulb Base | BA15d | Wattage | 150 W |
Lumens | 2400 lm | Color Temperature | 2850 K |
Average Life | 2000 hr | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 63 mm |
UPC | 069549154308 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |