SATCO LIGHTING S9229 5W 120V 5000K 360LM T4 G9 Base Dimmable LED Lamp, Natural Light
Description
5 watt; T4 Repl. LED; 5000K; G9 base; 360' beam spread; 120 volts. PRODUCT FEATURES:- Solid State LED lighting- High Efficacy- Long life- Omnidirectional light- Replaces halogen G9 lamps- Dimmable- Not for use in totally enclosed fixtures- Use in dry locations
Specifications
Brand Name | Satco Products | Item Name | T4 LED Lamp |
Type | Miniature | Bulb Shape | T4 |
Bulb Base | G9 | Power (Wattage) | 5 W |
Lumens | 360 lm | Color Temperature | 5000 K |
Average Life | 15000 hr | Light Color | Natural Light |
Color Rendering Index (CRI) | 80 | Beam Angle | 360° |
Voltage Rating | 120 V | Bulb Color/Finish | Clear/White |
Dimmable | Yes | Diameter | 1.56 in |
Maximum Overall Length | 2.38 in | UPC | 045923092299 |
Packages
1 - UNIT - 1 |