PHILIPS LIGHTING 236927 205W Philips Energy Advantage CDM AllStart Technology Lamp, Coated
Description
Philips Energy Advantage CDM lamps with AllStart Technology is a high-efficiency protected “O” rated CDM lighting solution that provides energy savings without compromising light quality.
Specifications
Brand Name | Philips Lighting | Item Name | Compact High Intensity Discharge Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Designation | CDM205/C/U/O/4K/EA/ED28 | Bulb Shape | ED28 |
Bulb Base | EX39 | Wattage | 205 W |
Lumens | 18000 lm | Color Temperature | 4100 K |
Average Life | 20000 hr | Color Rendering Index (CRI) | 85 |
Voltage Rating | 128 V | Material | Ceramic |
Bulb Color/Finish | Clear, Frosted | Dimmable | No |
Operating Position | Any | Diameter | 88.9 MM |
Maximum Overall Length | 211.15 mm | UPC | 046677236922 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 384 - UNIT = 384 |