Abbotsford
phic70s62altonchps

SIGNIFY 467324 70W E39 Mogul Base Ceramalux ALTO High Pressure Sodium Non-Cycling Lamp (12/Pack), Clear

Price $52.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:467324

Description

Philips Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost.

Specifications

Brand Name Philips Lighting Sub Brand Ceramalux ALTO
Item Name High Pressure Sodium HID Lamp Type Non-Cycling
Bulb Base Group Screw Bulb Overall Shape Ellipsoidal Dimple
Designation C70S62/ALTO NC HPS 12PK Bulb Shape ED23.5
Bulb Base E39 Mogul Wattage 70.2 W
Lumens 5500 - 6300 lm Nominal, 5670 lm Mean Color Temperature 2150 K
Average Life 24000 hr Color Rendering Index (CRI) 21
Voltage Rating 44 - 60 V Amperage Rating 1.45 A
ANSI Code S62 Material Hard Glass
Bulb Color/Finish Clear Mercury Content 1.4 mg
Temperature Rating 400 °C Bulb, 210 °C Cap Base Operating Position Universal
Diameter 2.94 in Maximum Overall Length 7-3/4 in
Application Street Lighting UPC 046677467326

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok