Abbotsford
phic70s62mph12pk

PHILIPS LIGHTING 467282 70W 60V Ceramalux Non-ALTO E26 Medium Base High Pressure Sodium Lamp, Clear

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:467282

Description

Philips Ceramalux lamps provide efficient lighting solutions for industrial applications, warehouses, post top applications and parking lots.FEATURES AND BENEFITS: - Long Life - 24,000 hours Rated Average Life- Low total cost of ownership.- High efficacy up to 140 LPW.- Ideal for security lighting, roadway lighting, warehouse lighting, and industrial applications.

Specifications

Brand Name Philips Lighting Sub Brand Ceramalux Non-ALTO
Item Name High Pressure Sodium Lamp Bulb Base Group Single Contact Medium Screw
Designation C70S62/M PH 12PK Bulb Base E26 Medium
Wattage 70 W Lumens 6700 lm
Color Temperature 2100 K Color Rendering Index (CRI) 13
Voltage Rating 60 V Amperage Rating 1.6 A
ANSI Code S62 Material Soft Glass, Brass Cap
Bulb Color/Finish Clear Mercury Content 17 mg
Temperature Rating 400 °C Operating Position Universal
Diameter 2-1/8 in Maximum Overall Length 5.438 in
Application For Industrial Applications, Warehouses, Post Top Applications and Parking Lots

Packages

12 - UNIT - (12)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok