PHILIPS LIGHTING 248146 250W 135V Philips Mercury Vapor Standard High Intensity Discharge Lamp, Coated
Description
Mercury Vapor lamps feature low initial cost, but have higher operating costs than HPS or Metal Halide due to its lower efficiency. The clear mercury bulb has a bluish green appearance and the Deluxe White has a higher color rendering. Mercury lamps get dimmer over time and rarely burn out, so it is wise to replace them and restore light level.
Specifications
Brand Name | Philips Lighting | Item Name | Mercury Vapor Lamp |
Type | Mercury Vapor | Bulb Overall Shape | Ellipsoid |
Designation | HPL-N 250W E39/41 HG.SLV/12 | Bulb Shape | ED28 |
Bulb Base | E39 Mogul | Wattage | 250 W |
Lumens | 12000 lm | Color Temperature | 4100 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 40 |
Voltage Rating | 135 V | ANSI Code | H37 |
Diameter | 91 mm | Maximum Overall Length | 211 mm |
Application | GENERAL LIGHTING | UPC | 046677248147 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |