PHILIPS LIGHTING 429902 70W 95V 4000K MasterColor CDM ED17 Elite Pulse Start Metal Halide Lamp, Clear
Description
Energy savings without changing a ballast!A high-efficiency enclosed Erated CDM lighting solution that provides energy savings without compromising light quality.
Specifications
Brand Name | Philips Lighting | Sub Brand | PHILIPS |
Type | HID Indoor | Wattage | 70 W |
Lumens | 6800 lm | Color Temperature | 4200 K |
Average Life | 20000 hr | Color Rendering Index (CRI) | 88 |
Voltage Rating | 95 V | ANSI Code | M14/M98/E |
Diameter | 2.125 in | Standards | 57C |
Application | General Lighting | UPC | 046677429904 |
Packages
12 - UNIT - (12) | 864 - SKID - 864 |