STANDARD 10515 Metal Halide HID Lamp ED28 150 W E39 Mogul Clear
Specifications
Brand Name | Standard Products | Item Name | Metal Halide HID Lamp |
Bulb Overall Shape | Ellipsoid | Designation | MH150W/C/U/PS/737 VEN |
Bulb Shape | ED28 | Bulb Base | E39 Mogul |
Wattage | 150 W | Lumens | 20000 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 65 |
Start Type | Pulse | Bulb Color/Finish | Clear |
Dimmable | No | Operating Position | Universal |
Maximum Overall Length | 211 mm | UPC | 090444949867 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |