PHILIPS LIGHTING 232728 150W Philips MasterColor¨ UV FadeBlock Metal Halide Lamp, Clear
Description
Range of single-ended T6 high-efficiency ceramic metal halide lamps with a stable color over lifetime and a crisp, sparkling light.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | HID Lamps&Specialities | Designation | CDM150/T6/830 12PK |
Bulb Shape | T6 | Bulb Base | G12 |
Wattage | 150 W | Lumens | 14000 lm |
Color Temperature | 2950 K | Average Life | 12000 hr |
Color Rendering Index (CRI) | 85 | Voltage Rating | 96 V |
ANSI Code | C142/C102/C8 | Material | Ceramic Discharge Tube |
Bulb Color/Finish | Clear | Diameter | 20 MM |
Maximum Overall Length | 110 mm | Application | For Accent and Downlighting |
UPC | 046677232726 |
Packages
1 - UNIT - 1 |