SIGNIFY 130393 320W 4000K Protected Pulse Start Metal Halide Lamp, Clear
Description
Philips Protected Pulse Start Metal Halide “O” Rated Lamps are a better alternative to the standard switch start metal halide.
Specifications
Brand Name | Philips Lighting | Item Name | HID Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED37 |
Bulb Base | EX39 | Wattage | 320 W |
Lumens | 29500 lm | Color Temperature | 3800 K |
Color Rendering Index (CRI) | 65 | Voltage Rating | 132 V |
Bulb Color/Finish | Clear | Operating Position | H15 (BU15) |
Diameter | 4.625 in | Maximum Overall Length | 292.1 mm |
UPC | 046677130398 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 216 - UNIT = 216 |