Abbotsford
phims400hored28ps

PHILIPS LIGHTING 232538 400W 135V Philips ED28 Pulse Start Metal Halide Standard Lamp, Clear

Price $113.76 / EA Eco fees: $1.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:232538

Description

Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Bulb Shape ED28 Bulb Base E39 Mogul Screw
Wattage 400 W Lumens 40000 lm
Color Temperature 4000 K Average Life 20000 hr
Light Color 640 Cool White Color Rendering Index (CRI) 68
Start Type Pulse Voltage Rating 135 V
Material Quartz Discharge Tube Bulb Color/Finish Clear
Operating Position H15 (BU15) Maximum Overall Length 210.82 mm
Application General Lighting UPC 046677232535

Packages

12 - UNIT - (12) 480 - SKID - 480
This website uses cookies to ensure you get the best experience on our website. Read more
Ok