Abbotsford
iwactf2532

STANDARD PRODUCTS 50612 25W 130V Candelabra B10 Incandescent Lamp - Torpedo Tip, Frost

Price $1.90 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50612

Description

INCANDESCENT 25W B10 E12 130V FROST STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type B10
Bulb Overall Shape Standard Bulb Shape B10
Bulb Base E12 Candelabra Wattage 25 W
Lumens 195 lm Average Life 3000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Frosted Maximum Overall Length 99 mm
UPC 069549006126

Packages

6 - UNIT - (6) 12 - UNIT - 12 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok