Abbotsford
iwaetc2532

STANDARD PRODUCTS 50621 25W 130V Standard Incandescent Lamp, Candelabra Class, B10, Med Base E26

Price $1.70 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50621

Description

STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type B10
Bulb Overall Shape Standard Bulb Shape B10
Bulb Base E26 Medium Wattage 25 W
Lumens 195 lm Average Life 3000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Clear Maximum Overall Length 89 mm
UPC 069549006218

Packages

1 - UNIT - 1 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok