Abbotsford
iwa65br40fl130

STANDARD PRODUCTS 50080 BR40 65W 130V E26 Medium Reflector Flood Incandescent Lamp, Silver

Price $11.01 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50080

Description

INCANDESCENT REFLECTOR 65W BR40 E26 130V FLOOD FROST STD

Specifications

Brand Name Stanpro Sub Brand Generic
Item Name Incandescent Lamp Type BR40
Bulb Shape BR40 Bulb Base E26 Medium Screw
Wattage 65 W Lumens 470 lm
Average Life 5000 hr DLC N
Voltage Rating 130 V Bulb Color/Finish Frosted/Clear
UPC 069549000803

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok