Abbotsford
iwa50150a21wh4m130vstd

STANDARD PRODUCTS 50117 50W/100W/150W 130V Standard™ Incandescent Specialty Lamps A21, 3 Cont. Med Base E26D

Price $7.02 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50117

Description

STANDARD® offers a wide variety of Incandescent lamps for many specialized applications such as: Long Life and Rough Service Lamps, Specialty Lamps, High and Low Voltage Lamps. Browse our brochure to learn more about our entire specialty incandescent lamp product line.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type A21
Bulb Overall Shape Pear Bulb Shape A21
Wattage 150 W Lumens 1720 lm
Average Life 4000 hr DLC N
Voltage Rating 130 V Filament Multi-Coiled
Bulb Color/Finish White/Soft Maximum Overall Length 98 mm
UPC 069549001176

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24 1800 - UNIT - 1800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok