PHILIPS LIGHTING 222042 69W 130V Philips A21 Traffic Signal Incandescent Bulb, Clear
Description
Incandescent specialty lamp.
Specifications
Brand Name | Philips Lighting | Type | Incandescent |
Wattage | 69 W | Lumens | 325 lm |
Color Temperature | 3100 k | Average Life | 5000 hr |
Color Rendering Index (CRI) | 100 | Voltage Rating | 12 V |
Diameter | 2.625 in | Application | ACCENT LIGHTING |
UPC | 046677222048 |
Packages
1 - UNIT - 1 | 120 - UNIT - (120) |