Abbotsford
mcg158c

EGS 158C 400W MH 400/1000W McGill™ Incandescent Lamp Changer, Head Only

Price $341.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:158C

Description

Rubber covered fingers with garter springs make changing a variety of lamp types simple. Hard-to-reach lamps are easily replaced without using ladders or platforms. A variety of styles and sizes is available to fi t practically all commonly used lamps. Garter spring grips lamps fi rmly. Lightweight for ease-of-use and convenience. Insulated to help protect against shock. Changes lamps up to 25’/7.6 m height (poles sold separately).

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Lamp Changer Head Lamp Type Mercury, Metal Halide
Lamp Size E-37, BT-37, BT--46, ED-37 Lamp Wattage 400 - 700 W (Mercury), 400 - 1000 W (Metal Halide)
Material Synthetic Rubber For Use With 90 - 100 mm dia Lamp
Includes Rubber Covered Fingers with Garter Springs Application For Makes Hard to Reach Lamps Easily Replaceable without Ladders and Platforms
UPC 036283277303

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok