Abbotsford
cwds1174wspl

COOPER INDUSTRIES S1174WSPL 660W 250VAC Lamp Holder with Keyless Switch

Price $1.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:S1174WSPL

Description

4 inch Lamp holder. keyless 660 W, 250 V, Plas White. Mounts on 4 inch outlet boxes with breakout for 3.25 inch box mounting. Leads are 6 inch 221 Degree F insulated stranded 16, stripped 0.75 inch. Top wire versions have screws backed out ready for wiring without removing interior. Plastic models made with high-temperature thermoset plastic to reduce breakage. cUL/UL Listed, RoHS Compliant.

Specifications

Brand Name Eaton Item Name Lamp Holder with Keyless Switch
Type 1-Piece Wattage 660 W
Voltage Rating 250 VAC Lamp Base Medium
Connection Type Top Wire Terminal Type Lead Wire
Mounting Type Ceiling Wire Size 16 AWG
Material Thermoset Plastic Color White
Standards cULus Listed, NOM 426 Approved, NAFTA Compliant Application For Residential use
UPC 032664482403

Packages

1 - UNIT - 1 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok