Abbotsford
iwaskt42

STANDARD PRODUCTS 38064 13-42W 4-Pin Universal Lamp Socket

Price $14.17 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:38064

Description

CFL SOCKET G24q-1/G24q-2/G24q-3/G24q-4 BASE 13-42W 4-PIN UNIVERSAL SOCKE T 75W 600V STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Lamp Socket Type Sockets
Wattage 13 - 42 W Voltage Rating 600 V
Lamp Base G24Q-3/GX24Q-3 DLC N
Mounting Type Plug-in Color White
UPC 069549380646

Packages

1 - UNIT - 1 5 - UNIT - 5 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok