Abbotsford
lev9860lhg

LEVITON MANUFACTURING OF CANADA 9860LHG 250V 60Hz 13W 900LM GU24 Base Lamp Compact Fluorescent Keyless Lampholder, Warm White

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:9860-LHG

Description

Leviton 9860 Keyless Compact Fluorescent, Energy Star qualified Ceiling Lampholder with 13W Bulb and Bulb Guard, 120W, 250VAC

Specifications

Brand Name Leviton Item Name CFL Lamp Holder
Type Impact-Resistant Voltage Rating 120 VAC at 60 Hz
Wattage 13 W Lamp Type Compact Fluorescent
Material Polycarbonate Color White
Finish Matte Application For Commercial Applications
UPC 078477393888

Packages

1 - UNIT - 1 36 - UNIT - 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok