Abbotsford
pas623

PASS & SEYMOUR 623 660W 600V Fluorescent Lampholder, White

Price $12.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:623
Documents Documents

Description

Snap-In, high output with plunger. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.• Diameter : 1.375"• Height: 1.88"• CSA Listing Info: Yes

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Fluorescent Lampholders
Voltage Rating 600 V Wattage 660 W
Lamp Type Fluorescent Material Thermoplastic
Color White Standards CSA Certified, UL Listed
Application For Residential Use UPC 785007666236

Packages

10 - UNIT - (10) 100 - UNIT - 100 5000 - SKID -5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok