Abbotsford
pas8101

PASS & SEYMOUR 8101 660W 250V Incandescent Medium Base Lampholder, White

Price $9.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:8101
Documents Documents

Description

Medium base, porcelain, keyless, single circuit, 2 peice ring with leads. 1 3/8" to 1 1/2" hole. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Lamp Holder Type Built-In, Keyless, Single Circuit
Voltage Rating 250 V Wattage 660 W
Lamp Type Incandescent Lamp Base Medium
Material Porcelain Color White
Standards UL Listed Application For Residential Use
UPC 785007881011

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok