Abbotsford
cwd1465y

COOPER INDUSTRIES 1465Y-SP Trouble Lamp Reflector Guard with Adjustable Collar, Yellow

Price $7.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1465Y-SP

Description

Trouble Lamp - Lamp Guards 1.50" (38.1mm) clamp fits ceiling lampholders, pigtail lampholders, sign and scoreboard Attachon lampholders. 1465 is high strength, impact-resistant thermoplastic. Easy-open guard permits relamping without removing guard.

Specifications

Brand Name Eaton Item Name Reflector Guard with Adjustable Collar
Material Thermoplastic Color/Finish Yellow
Dimensions 2.6 in L x 12-1/4 in W x 6-3/4 in H Type Lamp Guards
For Use With 200 W Trouble Lamp Application For Commercial Use
UPC 032664752339

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok