Abbotsford
kilmbg

HUBBELL MBG 120V 70W Killark® Globe Globe Med Base Heat Resistant, Clear

Price $64.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:MBG
Documents Documents

Description

KILLARC® CERTILITE® globe.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Glass Globe Material Glass
Color Clear Type Heat, Impact-Resistant
Specifications 120 V, 70 W Dimensions 6-9/16 in H x 5-15/32 in W x 5-15/32 in D
For Use With MB Series Lighting Application For use with MB Series lighting.
UPC 783936992433

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok