EGS CMR4DD 50W-400W Code Master 2 Deep Dome Polyester Reflector
Description
Code Master 2 HID Factory Sealed Luminaire Accessory: 50W-400W Code Master 2 Deep Dome Polyester Reflector. Explosionproof, Dust-Ignitionproof.
Specifications
Brand Name | Appleton | Sub Brand | Code Master™ 2 |
Item Name | Lamp Reflector | Type | Deep, Dome Shape |
Dimensions | 20.3 in L x 20.3 in W x 7 in H | Material | Fiberglass/Polyester |
For Use With | Code Master™ 2 HID Factory Sealed Luminaires | Application | For Code Master 2 HID Factory Sealed Luminaires |
UPC | 781381475815 |
Packages
1 - UNIT - 1 |