Abbotsford
iwatg96t12

STANDARD PRODUCTS 8 ft Standard Products T12 Sleeve Protective Tube Guard, Polycarbonate, Clear

Price $15.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:35123

Description

TUBE GUARD T12 F96 POLYCARBONATE 92.25in CLEAR STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Tube Guard Material Polycarbonate
Dimensions 92.25 in DLC N
Type Tube Guards For Use With F96 T12 Lamps
UPC 069549351233

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok