litpal48t8c

LITELINE 48 inch Liteline Polycarbonate Fluorescent Protect-A-Lamp (T8)

In Stock
Price $7.65 / EA
Qty EA
Manufacturer:LITELINE
Manufacturer #:pal 48t8-c

Description

Polycarbonate Fluorescent protect-a-lamp (T8) 48'', made of clear extruded polycarbonate, feature high tensile strength over a wide temperature range and high impact strength even at low temperatures.

Specifications

Brand Name Liteline Item Name Tube Guard
Material Polycarbonate Color/Finish Clear
Dimensions 48 in L For Use With T8 Fluorescent Straight Tubes
Standards ASTM D635, OSHA Compliant, NEC, FDA Approved UPC 771250906021

Packages

24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok