Abbotsford
sat5a19led827agri120vd

SATCO LIGHTING S11430 5W 120V 2700K A19 LED Dimmable Agriculture Bulb

Price $5.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11430
Documents Documents

Description

5 Watt A19 LED Dimmable Agriculture Bulb - 2700K 120 Volts

Specifications

Type Type A Lumens 550 lm
Color Temperature Warm White Material Aluminum,Plastic
UPC 045923114304

Packages

1 - UNIT - 1 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok