STANDARD PRODUCTS 66274 9.5W 120V 5000K 909LM Choice Series A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Cool White
Description
STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: A19 4 packMounting plates- Base: E26Square- Watts(W): 9.52.75- Volts (VAC): 1201- Colour temperature (K)**: 5 000- Average life (L70 hours): 15 000- Initial lumens (lm)*: 909- Initial lumens per watt (lm/W): 96- CRI: 85- Beam angle: 220- Power factor: 0.6- Operating temperature range: -20 °C to 45 °C (-4 °F to 113 °F)
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Designation | A19/9.5W/50K/ND/CHOICE/STD 4P | Bulb Shape | A19 |
Power (Wattage) | 9.5 W | Lumens | 800 lm |
Color Temperature | 5000 K | DLC | N |
Voltage Rating | 120 V | Dimmable | No |
Incandescent Equivalent Wattage | 60 W | Standards | ETL Listed |
UPC | 069549662742 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |