Abbotsford
sat10a19led27k120v4pk

SATCO LIGHTING S9596 10W 120V 2700K A19 Medium Base Non-Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9596

Description

10W; A19 LED; Frosted; 2700K Medium base; 200 deg. beam spread; 120V; Non-Dimmable; 4-Pack

Specifications

Brand Name Satco Products Item Name LED Lamp
Type Type A Bulb Shape A19
Bulb Base E26 Medium Screw Power (Wattage) 9 W
Lumens 800 lm Color Temperature 2700 K
Average Life 10000 hr Color Rendering Index (CRI) 80
Beam Angle 200° Voltage Rating 120 V
Bulb Color/Finish Frost White Dimmable No
Diameter 2.38 in Maximum Overall Length 4.19 in
UPC 045923095962

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok