Abbotsford
sat125a19led30knd120vppk

SATCO LIGHTING S8499 12.5W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp

Price $17.45 / EA Eco fees: $0.60
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S8499

Description

12.5W; A19 LED; 3000K; Medium base; 120V; 4-pack

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Overall Shape A Shape Designation 12.5A19/LED/30K/ND/120V/4PK
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 12.5 W Lumens 1050 lm
Color Temperature 3000 K Average Life 10000 hr
Light Color Warm White Color Rendering Index (CRI) 90+
Beam Angle 210° Voltage Rating 120 V
Amperage Rating 0.104 A Material Plastic
Bulb Color/Finish Frosted White Dimmable No
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 75 W
Diameter 2.38 in Environmental Conditions Damp Location Rated
Standards CEC Lawful for Sale in California Application For Indoor Application
UPC 045923084997

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok