Abbotsford
sat155a19led850120vd4pk

SATCO LIGHTING S11425 15.5W 120V 5000K A19 Medium Base Dimmable LED Lamp (4/Pack), Natural Light

Price $26.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11425

Description

15.5 Watt A19 LED, 5000K, Dimmable, Medium base, 230 deg. Beam Angle, 4-pack.

Specifications

Brand Name Satco Products Item Name A19 LED Lamp
Type Type A Bulb Overall Shape A19
Power (Wattage) 15.5 W Lumens 1600 lm
Color Temperature 5000 K Light Color Natural Light
Color Rendering Index (CRI) 80 Beam Angle 230°
Voltage Rating 120 V Material High Heat Conductive Plastic,Polycarbonate
Bulb Color/Finish Natural Light Dimmable Yes
UPC 045923114250

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok